Shop All Chemicals Starting with L
Tci Americas
Linoleic Acid, 25mL
Mfr # L0053-25ML
Zoro # G8146929
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 mL
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Molecular Weight 280.46
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0053-25ML
- Zoro # G8146929
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Linoleic Acid |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Molecular Weight | 280.46 |
Shelf Life | 24 mo |
Chemical Formula | C18H32O2 |
CAS Number | 60-33-3 |
Chemical Container Material | Clear Glass |
Description
Linoleic Acid, CAS Number 60-33-3, Molecular Weight 280.46, Chemical Formula C18H32O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-1000QR)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Tci Americas Chemicals Starting with L