Shop All Chemicals Starting with L
Tci Americas
(+)-Limonene, 500mL
Mfr # L0047-500ML
Zoro # G8242847
Free Shipping & Returns
$86.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Grade Reagent
- Shipping Restrictions UN2319, Terpene Hydrocarbons, N.O.S., 3, Pg III
- CAS Number 5989-27-5
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # L0047-500ML
- Zoro # G8242847
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 mL |
Details
Item | (+)-Limonene |
Chemical Grade | Reagent |
Shipping Restrictions | UN2319, Terpene Hydrocarbons, N.O.S., 3, Pg III |
CAS Number | 5989-27-5 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C10H16 |
Chemical Container Material | Clear Glass |
Molecular Weight | 136.24 |
Description
(+)-Limonene, CAS Number 5989-27-5, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2319, Terpene Hydrocarbons, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Remote-Monitoring Thermocouple (86460-05)
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- Tci Americas Chemicals Starting with L