Shop All Chemicals Starting with L
Tci Americas
(-)-Limonene, 25mL
Mfr # L0132-25ML
Zoro # G8159160
product price: $28.79
/ea
$28.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 136.24
- Chemical Container Size 25 mL
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0132-25ML
- Zoro # G8159160
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 mL |
Details
Item | (-)-Limonene |
Molecular Weight | 136.24 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Shipping Restrictions | UN2319, Terpene Hydrocarbons, N.O.S., 3, Pg III |
CAS Number | 5989-54-8 |
Chemical Grade | Reagent |
Chemical Formula | C10H16 |
Description
(-)-Limonene, CAS Number 5989-54-8, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2319, Terpene Hydrocarbons, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Pipettes, Mohr, Class B, 25Ml, PK 6 (PM7060-J)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2549)
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 (6CDP4)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI Lithium Chloride, 1 KG (L45000-1000.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- Tci Americas Chemicals Starting with L