Shop All Chemicals Starting with L
Tci Americas
(+)-Limonene, 25mL
Mfr # L0047-25ML
Zoro # G8187781
product price: $37.19
/ea
$37.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Shipping Restrictions UN2319, Terpene Hydrocarbons, N.O.S., 3, Pg III
- Molecular Weight 136.24
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0047-25ML
- Zoro # G8187781
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 mL |
Details
Item | (+)-Limonene |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shipping Restrictions | UN2319, Terpene Hydrocarbons, N.O.S., 3, Pg III |
Molecular Weight | 136.24 |
Chemical Container Type | Bottle |
CAS Number | 5989-27-5 |
Chemical Formula | C10H16 |
Shelf Life | 24 mo |
Description
(+)-Limonene, CAS Number 5989-27-5, Molecular Weight 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2319, Terpene Hydrocarbons, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Microscope Slide, Adhesive+, PK72 (20F859)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- Tci Americas Chemicals Starting with L