Shop All Chemicals Starting with L
Tci Americas
Lignin, 500g
Mfr # L0082-500G
Zoro # G8196023
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- CAS Number 9005-53-2
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0082-500G
- Zoro # G8196023
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lignin |
Chemical Container Type | Bottle |
CAS Number | 9005-53-2 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Lignin, CAS Number 9005-53-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- REICHERT Analog, High Precision, Accuracy 0.1 (137530L0)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 110 (PBF110)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- RPI L-Cysteine, 100g (C50010-100.0)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Proline, 100g (P50200-100.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- Tci Americas Chemicals Starting with L