Shop All Chemicals Starting with L
Tci Americas
Lignin, 25g
Mfr # L0082-25G
Zoro # G8103781
product price: $47.65
/ea
$47.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- CAS Number 9005-53-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0082-25G
- Zoro # G8103781
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Lignin |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 9005-53-2 |
Description
Lignin, CAS Number 9005-53-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Pegboard, Wall Mounting, 60 Number of Pegs (GRV3630)
- ELGA Labpure S5 Purification Classic (LC186)
- CYNAMED Stainless Steel Spatula/Chisel Wax/Cla (CYZR-986)
- BEHRENS MFG Funnels 3-Qt Tin Funnels (BF60)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Tci Americas Chemicals Starting with L