Shop All Chemicals Starting with L
Tci Americas
Lidocaine, 500g
Mfr # L0156-500G
Zoro # G8281478
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Formula C14H22N2O
- Chemical Container Size 500 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0156-500G
- Zoro # G8281478
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lidocaine |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C14H22N2O |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 234.34 |
CAS Number | 137-58-6 |
Description
Lidocaine, CAS Number 137-58-6, Molecular Weight 234.34, Chemical Formula C14H22N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Threonine, 25g (T21060-25.0)
- Tci Americas Chemicals Starting with L