Shop All Chemicals Starting with L
Tci Americas
Levulinic Acid, 500g
Mfr # L0042-500G
Zoro # G8256759
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Molecular Weight 116.12
- Chemical Formula C5H8O3
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0042-500G
- Zoro # G8256759
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Levulinic Acid |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | 116.12 |
Chemical Formula | C5H8O3 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
CAS Number | 123-76-2 |
Description
Levulinic Acid, CAS Number 123-76-2, Molecular Weight 116.12, Chemical Formula C5H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Leucine, 500g (L22000-500.0)
- Tci Americas Chemicals Starting with L