Shop All Chemicals Starting with L
Tci Americas
Levofloxacin, 5g
Mfr # L0193-5G
Zoro # G8101523
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C18H20FN3O41/2H2O
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0193-5G
- Zoro # G8101523
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Levofloxacin |
Chemical Formula | C18H20FN3O41/2H2O |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 370.38 |
CAS Number | 100986-85-4 |
Description
Levofloxacin, CAS Number 100986-85-4, Molecular Weight 370.38, Chemical Formula C18H20FN3O4�1/2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #28 X 12 Inch (100 Pcs) [Package] (TPI-28X12.000-100PCS)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- Tci Americas Chemicals Starting with L