Shop All Chemicals Starting with L
Tci Americas
Levetiracetam, 5g
Mfr # L0234-5G
Zoro # G8260493
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Size 5 g
- Molecular Weight 170.21
- CAS Number 102767-28-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0234-5G
- Zoro # G8260493
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Levetiracetam |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 170.21 |
CAS Number | 102767-28-2 |
Chemical Container Material | Clear Glass |
Chemical Formula | C8H14N2O2 |
Description
Levetiracetam, CAS Number 102767-28-2, Molecular Weight 170.21, Chemical Formula C8H14N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axle Cap (31UK59)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, Oh 10 Or 50 ppm/25 mL (TK1026-Z)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104G)
- TCI AMERICAS Chitosan, 25g (C2396-25G)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Threonine, 25g (T21060-25.0)
- Tci Americas Chemicals Starting with L