Shop All Chemicals Starting with L
Tci Americas
Levamisole Hydrochloride, 5g
Mfr # L0231-5G
Zoro # G8262033
Free Shipping & Returns
$119.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
- CAS Number 16595-80-5
- Molecular Weight 240.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # L0231-5G
- Zoro # G8262033
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 5 g |
Details
Item | Levamisole Hydrochloride |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III |
CAS Number | 16595-80-5 |
Molecular Weight | 240.75 |
Chemical Formula | C11H12N2SHCl |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Levamisole Hydrochloride, CAS Number 16595-80-5, Molecular Weight 240.75, Chemical Formula C11H12N2S�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Rose, PK48 (H207-10)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard (R3012A)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Methionine, 25g (M22060-25.0)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- Tci Americas Chemicals Starting with L