Shop All Chemicals Starting with L
Tci Americas
Lead Tetraacetate, 500g
Mfr # L0021-500G
Zoro # G8193059
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Shipping Restrictions UN2291, Lead Compound, Soluble, n.o.s. (Lead Tetraacetate), 6.1, PG III, Marine Pollutant
- CAS Number 546-67-8
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0021-500G
- Zoro # G8193059
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lead Tetraacetate |
Shipping Restrictions | UN2291, Lead Compound, Soluble, n.o.s. (Lead Tetraacetate), 6.1, PG III, Marine Pollutant |
CAS Number | 546-67-8 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Formula | Pb(CH3COO)4 |
Molecular Weight | 443.37 |
Description
Lead Tetraacetate, CAS Number 546-67-8, Molecular Weight 443.37, Chemical Formula Pb(CH3COO)4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2291, Lead Compound, Soluble, n.o.s. (Lead Tetraacetate), 6.1, PG III, Marine Pollutant
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Cysteine, 100g (C50010-100.0)
- RPI L-Proline, 100g (P50200-100.0)
- Tci Americas Chemicals Starting with L