Shop All Chemicals Starting with L
Tci Americas
Lauric Acid, 500g
Mfr # L0011-500G
Zoro # G8133111
product price: $39.79
/ea
$39.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight 200.32
- CAS Number 143-07-7
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0011-500G
- Zoro # G8133111
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 500 g |
Details
Item | Lauric Acid |
Chemical Grade | Reagent |
Molecular Weight | 200.32 |
CAS Number | 143-07-7 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C12H24O2 |
Description
Lauric Acid, CAS Number 143-07-7, Molecular Weight 200.32, Chemical Formula C12H24O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- RPI Mitomycin C, 2mg (M92010-0.002)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- IKA Viscometer (25008214)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- SPECTRUM Lactic Acid, 20L (L1009-20LT56)
- RPI L-Proline, 100g (P50200-100.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Leucine, 500g (L22000-500.0)
- Tci Americas Chemicals Starting with L