Shop All Chemicals Starting with T
Tci Americas
L-Thyroxine Sodium Salt, 100mg
Mfr # T0245-100MG
Zoro # G8145020
product price: $21.59
/ea
$21.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C15H10I4NNaO45H2O
- Chemical Container Size 100 mg
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0245-100MG
- Zoro # G8145020
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 100 mg |
Details
Item | L-Thyroxine Sodium Salt |
Chemical Formula | C15H10I4NNaO45H2O |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III |
Chemical Grade | Reagent |
CAS Number | 55-03-8 |
Molecular Weight | 798.86 |
Description
L-Thyroxine Sodium Salt, CAS Number 55-03-8, Molecular Weight 798.86, Chemical Formula C15H10I4NNaO4�5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- LISLE SET MULTI APP OIL FUNNEL 14PC (LI19912)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- Tci Americas Chemicals Starting with T