Shop All Chemicals Starting with M
Tci Americas
L-(-)-Malic Acid, 500g
Mfr # M0022-500G
Zoro # G8118527
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 134.09
- Chemical Formula C4H6O5
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0022-500G
- Zoro # G8118527
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 g |
Details
Item | L-(-)-Malic Acid |
Molecular Weight | 134.09 |
Chemical Formula | C4H6O5 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
CAS Number | 97-67-6 |
Description
L-(-)-Malic Acid, CAS Number 97-67-6, Molecular Weight 134.09, Chemical Formula C4H6O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 500 mL (CS1000-P)
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS L-(-)-Malic Acid, 25g (M0022-25G)
- TCI AMERICAS Methyl Salicylate, 25g (S0015-25G)
- SPECTRUM Methyl Salicylate, NF, 4L, Gls (ME170-4LTGL)
- Tci Americas Chemicals Starting with M