Shop All Chemicals Starting with L
Tci Americas
L-(+)-Lysine Monohydrochloride, 25g
Mfr # L0071-25G
Zoro # G8245443
product price: $31.45
/ea
$31.45
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Molecular Weight 182.65
- Chemical Container Material Clear Glass
- Chemical Formula C6H14N2O2HCl
- CAS Number 657-27-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0071-25G
- Zoro # G8245443
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | L-(+)-Lysine Monohydrochloride |
Molecular Weight | 182.65 |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H14N2O2HCl |
CAS Number | 657-27-2 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
L-(+)-Lysine Monohydrochloride, CAS Number 657-27-2, Molecular Weight 182.65, Chemical Formula C6H14N2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, Oh 10 Or 50 ppm/25 mL (TK1026-Z)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- RPI L-Isoleucine, 25g (I54020-25.0)
- Tci Americas Chemicals Starting with L