Shop All Chemicals Starting with H
Tci Americas
L-Histidine Methyl Ester Dihydrochloride
Mfr # H0977-5G
Zoro # G8220751
product price: $49.29
/ea
$49.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 5 g
- Chemical Formula C7H11N3O22HCl
- CAS Number 7389-87-9
- Molecular Weight 242.11
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H0977-5G
- Zoro # G8220751
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | L-Histidine Methyl Ester Dihydrochloride |
Chemical Formula | C7H11N3O22HCl |
CAS Number | 7389-87-9 |
Molecular Weight | 242.11 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Description
L-Histidine Methyl Ester Dihydrochloride, CAS Number 7389-87-9, Molecular Weight 242.11, Chemical Formula C7H11N3O2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- 3M 3M 05752 Perfect-It Quick Connect Adapter - 5/8" Thread (7100141852)
- FLOMEC Watermeter (TM15SQ9GMB)
- AMSCOPE Microscope Table Stand with Butterfly Base, Long Post and Focusing Rack (TS110L-FR)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Tci Americas Chemicals Starting with H