Shop All Chemicals Starting with C
Tci Americas
L-citrulline, 250g
Mfr # C0372-250G
Zoro # G7990908
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 175.19
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Formula C6H13N3O3
- Chemical Container Size 250 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C0372-250G
- Zoro # G7990908
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 250 g |
Details
Item | L-citrulline |
Molecular Weight | F.W. 175.19 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H13N3O3 |
Shelf Life | 24 mo |
CAS Number | 372-75-8 |
Chemical Grade | Reagent |
Description
L-citrulline, CAS Number 372-75-8, Molecular Weight F.W. 175.19, Chemical Formula C6H13N3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Electrode Storage Solution, 500mL (GR140200-M01)
- PARKER Stopcock, Compression, 1/4", PFA (MV-14-003)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- Tci Americas Chemicals Starting with C