Shop All Chemicals Starting with I
Tci Americas
Isosorbide Dimethyl Ether, 25g
Mfr # I0390-25G
Zoro # G6456302
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Formula C8H14O4
- Chemical Container Size 25 g
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0390-25G
- Zoro # G6456302
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | Isosorbide Dimethyl Ether |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C8H14O4 |
Chemical Container Type | Bottle |
CAS Number | 5306-85-4 |
Molecular Weight | 174.2 |
Chemical Container Material | Clear Glass |
Description
Isosorbide Dimethyl Ether, CAS Number 5306-85-4, Molecular Weight 174.2, Chemical Formula C8H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- RANKIN INDUSTRIES Ranmang 3 Hardfacing/Buildup Electrode 1/8in. x14in. x 10 lb package (EMANG3-18B-10)
- AQUAPHOENIX SCIENTIFIC Thiosulfate DT, 60 mL (ST2940-B)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Tci Americas Chemicals Starting with I