Shop All Chemicals Starting with I
Tci Americas
Isosorbide, 25g
Mfr # I0407-25G
Zoro # G8112111
product price: $56.59
/ea
$56.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight 146.14
- Chemical Formula C6H10O4
- CAS Number 652-67-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0407-25G
- Zoro # G8112111
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | Isosorbide |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 146.14 |
Chemical Formula | C6H10O4 |
CAS Number | 652-67-5 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
Isosorbide, CAS Number 652-67-5, Molecular Weight 146.14, Chemical Formula C6H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- LAB SAFETY SUPPLY Conical Tube.15ml Racked Sterile.PK500 (6VMY1)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Tci Americas Chemicals Starting with I