Shop All Chemicals Starting with I
Tci Americas
Isopropyl Myristate, 500mL
Mfr # M0481-500ML
Zoro # G8257249
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Molecular Weight 270.45
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Formula C17H34O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0481-500ML
- Zoro # G8257249
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isopropyl Myristate |
Molecular Weight | 270.45 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | C17H34O2 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 110-27-0 |
Description
Isopropyl Myristate, CAS Number 110-27-0, Molecular Weight 270.45, Chemical Formula C17H34O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 3 PORT, 300mm, 3 HOSE (M431003)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- Tci Americas Chemicals Starting with I