Shop All Chemicals Starting with I
Tci Americas
Isopropyl carbamate, 25g
Mfr # C0614-25G
Zoro # G8092502
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- CAS Number 1746-77-6
- Chemical Container Size 25 g
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # C0614-25G
- Zoro # G8092502
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | Isopropyl carbamate |
Chemical Container Type | Bottle |
CAS Number | 1746-77-6 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 103.12 |
Chemical Formula | C4H9NO2 |
Description
Isopropyl carbamate, CAS Number 1746-77-6, Molecular Weight F.W. 103.12, Chemical Formula C4H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Dairy Farm (TK6850-Z)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI IPTG, 200 G (I56000-200.0)
- Tci Americas Chemicals Starting with I