Shop All Chemicals Starting with I
Tci Americas
Isohexane, 25mL
Mfr # I0134-25ML
Zoro # G8135589
product price: $31.49
/ea
$31.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1208, Hexanes, 3, PG II
- Chemical Container Size 25 mL
- Chemical Formula C6H14
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0134-25ML
- Zoro # G8135589
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Isohexane |
Shipping Restrictions | UN1208, Hexanes, 3, PG II |
Chemical Formula | C6H14 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
CAS Number | 73513-42-5 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | 86.18 |
Description
Isohexane, CAS Number 73513-42-5, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Petri Dishes 55mmx15mm, 500PK (K1007-PK/500)
- LOVIBOND CyA Test Tablets (511370BT)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- Tci Americas Chemicals Starting with I