Shop All Chemicals Starting with I
This Product is Discontinued
Tci Americas
Isoamyl Nitrate, 25g (Discontinued)
Mfr # I0088-25G
Zoro # G8128001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight 133.15
- Chemical Formula C5H11NO3
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0088-25G
- Zoro # G8128001
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | Isoamyl Nitrate |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 133.15 |
Chemical Formula | C5H11NO3 |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN1112, Amyl Nitrate, 3, PG III |
CAS Number | 543-87-3 |
Description
Isoamyl Nitrate, CAS Number 543-87-3, Molecular Weight 133.15, Chemical Formula C5H11NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1112, Amyl Nitrate, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.