Shop All Chemicals Starting with I
Tci Americas
Isoamyl Methyl Ketone, 500mL
Mfr # I0087-500ML
Zoro # G8171130
product price: $56.99
/ea
$56.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2302, 5-Methylhexan-2-One, 3, PG III
- Chemical Formula C7H14O
- Chemical Container Material Clear Glass
- Molecular Weight 114.19
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0087-500ML
- Zoro # G8171130
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Isoamyl Methyl Ketone |
Shipping Restrictions | UN2302, 5-Methylhexan-2-One, 3, PG III |
Chemical Formula | C7H14O |
Chemical Container Material | Clear Glass |
Molecular Weight | 114.19 |
CAS Number | 110-12-3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Description
Isoamyl Methyl Ketone, CAS Number 110-12-3, Molecular Weight 114.19, Chemical Formula C7H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2302, 5-Methylhexan-2-One, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELP SCIENTIFIC Flocculator (F105A0117)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI IPTG, 200 G (I56000-200.0)
- Tci Americas Chemicals Starting with I