Shop All Chemicals Starting with I
Tci Americas
Indole-3-Acetamide, 25g
Mfr # I0668-25G
Zoro # G8136377
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Container Size 25 g
- Molecular Weight 174.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0668-25G
- Zoro # G8136377
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | Indole-3-Acetamide |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Molecular Weight | 174.2 |
CAS Number | 879-37-8 |
Shelf Life | 24 mo |
Chemical Formula | C10H10N2O |
Description
Indole-3-Acetamide, CAS Number 879-37-8, Molecular Weight 174.2, Chemical Formula C10H10N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- VELAB VE-B1 Basic Binocular Microscope Siedentopf Type (VE-B1)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- Tci Americas Chemicals Starting with I