Shop All Chemicals Starting with I
Tci Americas
Indocyanine Green, 1g
Mfr # I0535-1G
Zoro # G8222048
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 774.98
- Chemical Grade Reagent
- Chemical Formula C43H47N2NaO6S2
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0535-1G
- Zoro # G8222048
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 g |
Details
Item | Indocyanine Green |
Molecular Weight | 774.98 |
Chemical Grade | Reagent |
Chemical Formula | C43H47N2NaO6S2 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 3599-32-4 |
Description
Indocyanine Green, CAS Number 3599-32-4, Molecular Weight 774.98, Chemical Formula C43H47N2NaO6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI IPTG, 200 G (I56000-200.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- Tci Americas Chemicals Starting with I