Shop All Chemicals Starting with I
Tci Americas
Indocyanine Green, 100mg
Mfr # I0535-100MG
Zoro # G8243790
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Molecular Weight 774.98
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0535-100MG
- Zoro # G8243790
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Indocyanine Green |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Molecular Weight | 774.98 |
Chemical Container Material | Clear Glass |
CAS Number | 3599-32-4 |
Chemical Formula | C43H47N2NaO6S2 |
Description
Indocyanine Green, CAS Number 3599-32-4, Molecular Weight 774.98, Chemical Formula C43H47N2NaO6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480602)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- Tci Americas Chemicals Starting with I