Shop All Chemicals Starting with I
Tci Americas
Iminodiacetic Acid, 25g
Mfr # I0006-25G
Zoro # G8106338
product price: $22.99
/ea
$22.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Chemical Grade Reagent
- CAS Number 142-73-4
- Chemical Formula C4H7NO4
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0006-25G
- Zoro # G8106338
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 25 g |
Details
Item | Iminodiacetic Acid |
Chemical Grade | Reagent |
CAS Number | 142-73-4 |
Chemical Formula | C4H7NO4 |
Chemical Container Type | Bottle |
Molecular Weight | 133.1 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Iminodiacetic Acid, CAS Number 142-73-4, Molecular Weight 133.1, Chemical Formula C4H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Sanitaire Red Shake-Out Bag (54582A4)
- SP BEL-ART Heavy Duty PE Rectang Tank, Top Flanges (H34092-0000)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- MIGHTY MAX BATTERY Battery Hydrometer - Acid Tester, Electrolyte Density Checker (MAX3463404)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- Tci Americas Chemicals Starting with I