Shop All Chemicals Starting with I
Tci Americas
Imidazole, 500g
Mfr # I0001-500G
Zoro # G8269733
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- CAS Number 288-32-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # I0001-500G
- Zoro # G8269733
- Country of Origin Japan
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 g |
Details
Item | Imidazole |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 288-32-4 |
Molecular Weight | 68.08 |
Chemical Formula | C3H4N2 |
Chemical Container Type | Bottle |
Description
Imidazole, CAS Number 288-32-4, Molecular Weight 68.08, Chemical Formula C3H4N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- RPI Ammonium Persulfate [APS], 1 KG (A20500-1000.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Tci Americas Chemicals Starting with I