Shop All Chemicals Starting with H
Tci Americas
Hydrogen Chloride, 500mL
Mfr # H1061-500ML
Zoro # G8134749
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 36.46
- Chemical Formula HCl
- Chemical Container Type Bottle
- Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1061-500ML
- Zoro # G8134749
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrogen Chloride |
Shelf Life | 24 mo |
Molecular Weight | 36.46 |
Chemical Formula | HCl |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II |
Chemical Grade | Reagent |
CAS Number | 7647-01-0 |
Chemical Container Material | Clear Glass |
Description
Hydrogen Chloride, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 8 oz., Clear (6FAV8)
- RPI Temed, 50mL (T18000-0.05)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- Tci Americas Chemicals Starting with H