Shop All Chemicals Starting with H
Tci Americas
Hydrochloric Acid, 500mL
Mfr # H1202-500ML
Zoro # G8270040
product price: $31.35
/ea
$31.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7647-01-0
- Chemical Container Material Clear Glass
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1202-500ML
- Zoro # G8270040
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrochloric Acid |
CAS Number | 7647-01-0 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | HCl |
Shipping Restrictions | UN1789, Hydrochloric Acid, 8, PG III |
Chemical Grade | Reagent |
Molecular Weight | 36.46 |
Description
Hydrochloric Acid, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric Acid, 8, PG III
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Tci Americas Chemicals Starting with H