Shop All Chemicals Starting with H
Tci Americas
Homoveratrylamine, 500g
Mfr # D0678-500G
Zoro # G7968480
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight F.W. 181.24
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Formula C10H15NO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D0678-500G
- Zoro # G7968480
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | Homoveratrylamine |
Chemical Grade | Reagent |
Molecular Weight | F.W. 181.24 |
Shelf Life | 24 mo |
Chemical Formula | C10H15NO2 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III |
CAS Number | 120-20-7 |
Description
Homoveratrylamine, CAS Number 120-20-7, Molecular Weight F.W. 181.24, Chemical Formula C10H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, N.O.S., 8, Pg III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Silicone Heating Mantle (100D SI05)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Tci Americas Chemicals Starting with H