Shop All Chemicals Starting with H
Tci Americas
Hexane, 500mL
Mfr # H1197-500ML
Zoro # G8103081
product price: $56.69
/ea
$56.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1208, Hexane, 3, Pg II
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 500 mL
- CAS Number 110-54-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H1197-500ML
- Zoro # G8103081
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hexane |
Shipping Restrictions | UN1208, Hexane, 3, Pg II |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 110-54-3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C6H14 |
Molecular Weight | F.W. 86.18 |
Description
Hexane, CAS Number 110-54-3, Molecular Weight F.W. 86.18, Chemical Formula C6H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexane, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Tci Americas Chemicals Starting with H