Shop All Chemicals Starting with H
Tci Americas
Hexadecyl Palmitate, 25g
Mfr # P1077-25G
Zoro # G8209070
product price: $73.99
/ea
$73.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight 480.86
- CAS Number 540-10-3
- Chemical Formula C32H64O2
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P1077-25G
- Zoro # G8209070
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Hexadecyl Palmitate |
Chemical Container Material | Clear Glass |
Molecular Weight | 480.86 |
CAS Number | 540-10-3 |
Chemical Formula | C32H64O2 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Description
Hexadecyl Palmitate, CAS Number 540-10-3, Molecular Weight 480.86, Chemical Formula C32H64O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- RPI Bile Salts #3, 25 G (B11750-25.0)
- STEELMAN 1/2" Drive Portable Digital Torque Checker (97867-STL)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Tci Americas Chemicals Starting with H