Shop All Chemicals Starting with H
Tci Americas
Heptadecafluoro-N-Octyl Iodide, 25g
Mfr # P1084-25G
Zoro # G8145343
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C8F17I
- Molecular Weight 545.97
- Chemical Container Size 25 g
- Shelf Life 24 mo
- CAS Number 507-63-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P1084-25G
- Zoro # G8145343
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Heptadecafluoro-N-Octyl Iodide |
Chemical Formula | C8F17I |
Molecular Weight | 545.97 |
Shelf Life | 24 mo |
CAS Number | 507-63-1 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Heptadecafluoro-N-Octyl Iodide, CAS Number 507-63-1, Molecular Weight 545.97, Chemical Formula C8F17I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Tci Americas Chemicals Starting with H