Shop All Chemicals Starting with H
Tci Americas
Heptadecafluoro-N-Octyl Bromide, 25g
Mfr # H0946-25G
Zoro # G8170379
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Container Size 25 g
- Chemical Formula C8BrF17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # H0946-25G
- Zoro # G8170379
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Heptadecafluoro-N-Octyl Bromide |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C8BrF17 |
Molecular Weight | 498.96 |
CAS Number | 423-55-2 |
Chemical Container Material | Clear Glass |
Description
Heptadecafluoro-N-Octyl Bromide, CAS Number 423-55-2, Molecular Weight 498.96, Chemical Formula C8BrF17, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- Tci Americas Chemicals Starting with H