Shop All Chemicals Starting with E
Tci Americas
EthylhexylMethoxycinnamate, C18H26O3, 25ml
Mfr # M1082-25ML
Zoro # G8260128
$59.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CAS Number 5466-77-3
- Chemical Container Type Bottle
- Chemical Formula C18H26O3
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M1082-25ML
- Zoro # G8260128
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Ethylhexyl Methoxycinnamate |
CAS Number | 5466-77-3 |
Chemical Container Type | Bottle |
Chemical Formula | C18H26O3 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Molecular Weight | F.W. 290.40 |
Description
Ethylhexyl Methoxycinnamate, CAS Number 5466-77-3, Molecular Weight F.W. 290.40, Chemical Formula C18H26O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- TRICORBRAUN 6 oz Clear PET Plastic Straight Sided Jar- 70-400 Neck Finish (134673)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Acetoacetate, 500g (A0649-500G)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- RPI Erythromycin, 50g (E57000-50.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Tci Americas Chemicals Starting with E