Shop All Chemicals Starting with E
Tci Americas
Ethyl Trifluoroacetate, 500g
Mfr # T0432-500G
Zoro # G8259288
Free Shipping & Returns
$468.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C4H5F3O2
- CAS Number 383-63-1
- Shipping Restrictions UN1993, Flammable Liquids, n.o.s. (Ethyl Trifluoroacetate), 3, PG II
- Molecular Weight 142.08
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # T0432-500G
- Zoro # G8259288
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Item | Ethyl Trifluoroacetate |
Chemical Formula | C4H5F3O2 |
CAS Number | 383-63-1 |
Shipping Restrictions | UN1993, Flammable Liquids, n.o.s. (Ethyl Trifluoroacetate), 3, PG II |
Molecular Weight | 142.08 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
Ethyl Trifluoroacetate, CAS Number 383-63-1, Molecular Weight 142.08, Chemical Formula C4H5F3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquids, n.o.s. (Ethyl Trifluoroacetate), 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- LABEXACT Filter Paper, CFP1 11um, 18.5cm, PK100 (LECFP1-185)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Tci Americas Chemicals Starting with E