Shop All Chemicals Starting with E
Tci Americas
Ethyl Tetrahydrofuran-2-Acetate, 25mL
Mfr # T0957-25ML
Zoro # G8208039
Free Shipping & Returns
$1,023.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 158.2
- Chemical Formula C8H14O3
- Chemical Container Type Bottle
- CAS Number 2434-02-8
- Chemical Container Size 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # T0957-25ML
- Zoro # G8208039
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Ethyl Tetrahydrofuran-2-Acetate |
Molecular Weight | 158.2 |
Chemical Formula | C8H14O3 |
Chemical Container Type | Bottle |
CAS Number | 2434-02-8 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Description
Ethyl Tetrahydrofuran-2-Acetate, CAS Number 2434-02-8, Molecular Weight 158.2, Chemical Formula C8H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- BRANSON Open End Wrench (201-118-010)
- ADVANTECH Sieve, #80, B/S, 8 In, Half Ht (80BS8H)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- RPI Erythromycin, 10g (E57000-10.0)
- Tci Americas Chemicals Starting with E