Shop All Chemicals Starting with E
Tci Americas
Ethyl Oleate, 500mL
Mfr # O0054-500ML
Zoro # G8251533
product price: $72.39
/ea
$72.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C20H38O2
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
- Molecular Weight 310.53
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # O0054-500ML
- Zoro # G8251533
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ethyl Oleate |
Chemical Formula | C20H38O2 |
Chemical Container Type | Bottle |
Molecular Weight | 310.53 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
CAS Number | 111-62-6 |
Shelf Life | 24 mo |
Description
Ethyl Oleate, CAS Number 111-62-6, Molecular Weight 310.53, Chemical Formula C20H38O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Mini Mixer (460001)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with Black Housing (LED-144B-ZK)
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- RPI Erythromycin, 10g (E57000-10.0)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- RPI EDTA, 500g, Powder (E58100-500.0)
- Tci Americas Chemicals Starting with E