Shop All Chemicals Starting with E
Tci Americas
Ethyl Oleate, 25mL
Mfr # O0143-25ML
Zoro # G8282543
Free Shipping & Returns
$338.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight 310.53
- CAS Number 111-62-6
- Chemical Container Size 25 mL
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # O0143-25ML
- Zoro # G8282543
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Ethyl Oleate |
Chemical Grade | Reagent |
Molecular Weight | 310.53 |
CAS Number | 111-62-6 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C20H38O2 |
Chemical Container Material | Clear Glass |
Description
Ethyl Oleate, CAS Number 111-62-6, Molecular Weight 310.53, Chemical Formula C20H38O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Polypropylene (9AE09)
- YARD RIGHT Soil Doctor Ziplime Organic Dolomite Lime 5000 sq ft 30 lb (54051101)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Acetoacetate, 500g (A0649-500G)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- Tci Americas Chemicals Starting with E