Shop All Chemicals Starting with E
Tci Americas
Ethyl Isobutyrate, 25mL
Mfr # I0105-25ML
Zoro # G8199733
$29.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Molecular Weight 116.16
- Chemical Container Size 25 mL
- Shipping Restrictions UN2385, Ethyl Isobutyrate, 3, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # I0105-25ML
- Zoro # G8199733
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Ethyl Isobutyrate |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Molecular Weight | 116.16 |
Shipping Restrictions | UN2385, Ethyl Isobutyrate, 3, PG II |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | C6H12O2 |
CAS Number | 97-62-1 |
Description
Ethyl Isobutyrate, CAS Number 97-62-1, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2385, Ethyl Isobutyrate, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Red (455022R)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- IKA Viscometer (25008214)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht (PB8H)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Acetoacetate, 500g (A0649-500G)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Tci Americas Chemicals Starting with E