Shop All Chemicals Starting with E
Tci Americas
Ethyl 4-Methyl-2-Pyrrolecarboxylate, 1g
Mfr # M1145-1G
Zoro # G8138492
Free Shipping & Returns
$268.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 g
- Chemical Formula C8H11NO2
- Molecular Weight 153.18
- Chemical Grade Reagent
- CAS Number 40611-85-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M1145-1G
- Zoro # G8138492
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 g |
Details
Item | Ethyl 4-Methyl-2-Pyrrolecarboxylate |
Chemical Formula | C8H11NO2 |
Molecular Weight | 153.18 |
Chemical Grade | Reagent |
CAS Number | 40611-85-6 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Ethyl 4-Methyl-2-Pyrrolecarboxylate, CAS Number 40611-85-6, Molecular Weight 153.18, Chemical Formula C8H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- UNITED SCIENTIFIC Demonstration Triple Pulley (PUDT01)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- RPI Erythromycin, 10g (E57000-10.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Tci Americas Chemicals Starting with E