Shop All Chemicals Starting with E
Tci Americas
Ethyl 4-cyclohexanonecarboxylate, 5g
Mfr # C1530-5G
Zoro # G7963903
$41.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Container Size 5 g
- Molecular Weight F.W. 170.21
- CAS Number 17159-79-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # C1530-5G
- Zoro # G7963903
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 5 g |
Details
Item | Ethyl 4-cyclohexanonecarboxylate |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Molecular Weight | F.W. 170.21 |
CAS Number | 17159-79-4 |
Chemical Formula | C9H14O3 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Description
Ethyl 4-cyclohexanonecarboxylate, CAS Number 17159-79-4, Molecular Weight F.W. 170.21, Chemical Formula C9H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- OAKTON Storage Solution, pH and ORP, 1 Pt (00653-04)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- RPI Erythromycin, 50g (E57000-50.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Tci Americas Chemicals Starting with E