Shop All Chemicals Starting with E
Tci Americas
Erucamide, 25g
Mfr # D1008-25G
Zoro # G7914678
product price: $59.59
/ea
$59.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C22H43ON
- Chemical Container Size 25 g
- CAS Number 112-84-5
- Molecular Weight F.W. 337.59
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # D1008-25G
- Zoro # G7914678
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Item | Erucamide |
Chemical Formula | C22H43ON |
CAS Number | 112-84-5 |
Molecular Weight | F.W. 337.59 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Erucamide, CAS Number 112-84-5, Molecular Weight F.W. 337.59, Chemical Formula C22H43ON, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- Tci Americas Chemicals Starting with E