Shop All Chemicals Starting with E
Tci Americas
Epsilon-caprolactone, 25mL
Mfr # C0702-25ML
Zoro # G8085493
$24.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Formula C6H10O2
- CAS Number 502-44-3
- Chemical Container Type Bottle
- Chemical Container Size 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # C0702-25ML
- Zoro # G8085493
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Epsilon-caprolactone |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H10O2 |
CAS Number | 502-44-3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | F.W. 114.14 |
Description
Epsilon-caprolactone, CAS Number 502-44-3, Molecular Weight F.W. 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Scraper, 2.95" L, YL, PK5 (523-S104-T205-P05)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 75/50 JOINT, #50 O-RING (CC0075)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- Tci Americas Chemicals Starting with E