Shop All Chemicals Starting with L
Tci Americas
Dl-Lactide, 25g
Mfr # L0091-25G
Zoro # G8266461
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C6H8O4
- Chemical Container Type Bottle
- Molecular Weight 144.13
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0091-25G
- Zoro # G8266461
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 g |
Details
Item | Dl-Lactide |
Shelf Life | 24 mo |
Chemical Formula | C6H8O4 |
Chemical Container Type | Bottle |
Molecular Weight | 144.13 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 95-96-5 |
Description
Dl-Lactide, CAS Number 95-96-5, Molecular Weight 144.13, Chemical Formula C6H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R587)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- Tci Americas Chemicals Starting with L