Shop All Chemicals Starting with A
Tci Americas
DL-Alpha-Tocopherol Acetate, 500g
Mfr # T0252-500G
Zoro # G8186223
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 500 g
- Molecular Weight 472.75
- Chemical Formula C31H52O3
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0252-500G
- Zoro # G8186223
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | DL-Alpha-Tocopherol Acetate |
Chemical Grade | Reagent |
Molecular Weight | 472.75 |
Chemical Formula | C31H52O3 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 7695-91-2 |
Description
DL-Alpha-Tocopherol Acetate, CAS Number 7695-91-2, Molecular Weight 472.75, Chemical Formula C31H52O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Hydrometer, Range 60/80, 16" L (S10-3005)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- Tci Americas Chemicals Starting with A