Shop All Chemicals Starting with A
Tci Americas
DL-Alpha-Tocopherol Acetate, 25g
Mfr # T0252-25G
Zoro # G8220359
product price: $46.19
/ea
$46.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
- CAS Number 7695-91-2
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0252-25G
- Zoro # G8220359
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Item | DL-Alpha-Tocopherol Acetate |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 7695-91-2 |
Chemical Grade | Reagent |
Molecular Weight | 472.75 |
Chemical Formula | C31H52O3 |
Description
DL-Alpha-Tocopherol Acetate, CAS Number 7695-91-2, Molecular Weight 472.75, Chemical Formula C31H52O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Plastic syringe, 10 pcs (192104)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 100mL (A1195-100ML)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- Tci Americas Chemicals Starting with A